Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BB22CS30SNS "300 Series" Side-by-Side Refrigerator

Item: BB22CS30SNS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 22.1cu ft
Refrigerator Capacity 14cu ft
Freezer Capacity 8cu ft
Temperature Management System Multi-Flow Shower Cooling System
Ice Maker Type Ice and Water Dispenser
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Door Bins 2
Number of Freezer Cabinet Shelves 2
Number of Freezer Door Bins 5
Weight 338 lbs
Overall Depth 30"
Overall Height 69"
Overall Width 36"
Volts/Hertz/Amps 115V/60Hz/10A
Installation Type Counter-Depth
Eco-Friendly Energy Star
Cord Length 87