X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B516323 "Precis" Undermount Double Bowl Kitchen Sink

Item: B516323
Finish: Cafe Brown
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 29-3/4"
Width 18-1/2"
Depth 8"
Overall Size 29-3/4'' x 18-1/2'' x 8''
Bowl Length 13-3/4"
Bowl Width 15-3/4"
Bowl Depth 7-3/4"
Second Bowl Length 13-3/4"
Second Bowl Width 15-3/4"
Second Bowl Depth 7-3/4"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Granite Composite
Sink Construction Stone / Composites