Blanco B516321 "Precis" Undermount Double Bowl Kitchen Sink
| Item: | B516321 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $579.22 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 29-3/4" |
| Width | 18-1/2" |
| Depth | 8" |
| Overall Size | 29-3/4'' x 18-1/2'' x 8'' |
| Bowl Length | 13-3/4" |
| Bowl Width | 15-3/4" |
| Bowl Depth | 7-3/4" |
| Second Bowl Length | 13-3/4" |
| Second Bowl Width | 15-3/4" |
| Second Bowl Depth | 7-3/4" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Blanco Silgranit |
| Product Specifications |
| Installation Guide |
| Warranty |


