Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Blanco B516271 "Precision" Rinse Basket/Basin Rack

Item: B516271
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Width 16"
Length 20"
Construction Stainless Steel
Fits These Models Fits PRECISION 16'' undermount sinks
Features protective bumpers and feet