Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Blanco B516225 "Precision" Undermount Single Bowl Kitchen Sink

Item: B516225
Finish: Stainless Steel
Online Availability: Please call for availability.

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 15"
Width 18"
Depth 10"
Overall Size 15'' x 18'' x 10''
Bowl Length 13"
Bowl Width 16"
Bowl Depth 10"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18