X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B516220 "Precision" Undermount Double Bowl Kitchen Sink

Item: B516220
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online




Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 32"
Width 18"
Depth 10"
Overall Size 32'' x 18'' x 10''
Bowl Length 14-1/2"
Bowl Width 16"
Bowl Depth 10"
Second Bowl Length 14-1/2"
Second Bowl Width 16"
Second Bowl Depth 10"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18