Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B516216 "Precision" Undermount Single Bowl Kitchen Sink

Item: B516216
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $2,995.00

Price: $2,608.64

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 48"
Width 18"
Depth 10"
Overall Size 48'' x 18'' x 10''
Bowl Length 30"
Bowl Width 16"
Bowl Depth 10"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18