X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B516213 "Precision" Undermount Double Bowl Kitchen Sink

Item: B516213
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 33"
Width 18"
Depth 10"
Overall Size 33'' x 18'' x 10''
Bowl Length 21"
Bowl Width 16"
Bowl Depth 10"
Second Bowl Length 9"
Second Bowl Width 16"
Second Bowl Depth 8"
Corner Radius 0
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18