Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Blanco B516212 "Precision" Undermount Double Bowl Kitchen Sink

Item: B516212
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 37"
Width 18"
Depth 10"
Overall Size 37'' x 18'' x 10''
Bowl Length 17"
Bowl Width 16"
Bowl Depth 10"
Second Bowl Length 17"
Second Bowl Width 16"
Second Bowl Depth 10"
Corner Radius 0
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18