Blanco B516211 "Precision" Undermount Double Bowl Kitchen Sink
| Item: | B516211 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $978.75
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 29" |
| Width | 18" |
| Depth | 10" |
| Overall Size | 29'' x 18'' x 10'' |
| Bowl Length | 13" |
| Bowl Width | 16" |
| Bowl Depth | 10" |
| Second Bowl Length | 13" |
| Second Bowl Width | 16" |
| Second Bowl Depth | 10" |
| Corner Radius | 0 |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Product Specifications |
| Installation Guide |
| Warranty |


