X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B440276 "Magnum" Single Bowl Kitchen Sink

Item: B440276
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 22"
Width 33"
Bowl Length 16"
Bowl Width 28"
Bowl Depth 12"
Corner Radius 1-1/2
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18