Back to Search Results
Ferguson.com Home
>
Sinks
>
Undermount Single Bowl Kitchen Sinks
> Blanco
>
B440274
Blanco B440274 "Magnum" Single Bowl Kitchen Sink
| Item: | B440274 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,175.85
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 22" |
| Width | 33" |
| Bowl Length | 16" |
| Bowl Width | 28" |
| Bowl Depth | 8" |
| Corner Radius | 1-1/2 |
| Faucet Hole Diameter | 1-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Installation Guide |
| Warranty |


