Blanco B440103 "Precision" Self Rimming Bar Sink
| Item: | B440103 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $357.11
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 17-1/2" |
| Width | 11" |
| Bowl Length | 15-1/2" |
| Bowl Width | 9" |
| Bowl Depth | 7" |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Features | • Left Handed Sound Deadening Insulation |
| Warranty |


