X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B441224 "Performa" Single Bowl Kitchen Sink

Item: B441224
Finish: Biscotti
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 17-1/2"
Width 17"
Depth 9"
Overall Size 17-1/2'' x 17'' x 9''
Bowl Length 15-1/2"
Bowl Width 15"
Bowl Depth 9"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Granite Composite
Sink Construction Stone / Composites