Blanco B440079 "Performa" Single Bowl Kitchen Sink
| Item: | B440079 |
| Finish: | Anthracite |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $479.05 (Pricing is for Anthracite)
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 17-1/2" |
| Width | 17" |
| Depth | 9" |
| Overall Size | 17-1/2'' x 17'' x 9'' |
| Bowl Length | 15-1/2" |
| Bowl Width | 15" |
| Bowl Depth | 9" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Blanco Silgranit |
| Product Specifications |
| Installation Guide |
| Warranty |


