X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B224405 "Precision" Rinse Basket/Basin Rack

Item: B224405
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Width 16"
Length 21"
Construction Stainless Steel
Features protective bumpers and feet