X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B516367 "BlancoPrecision" Rinse Basket/Basin Rack

Item: B516367
Finish: Stainless Steel
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Width 18"
Length 16"
Construction Stainless Steel
Fits These Models Fits PRECISION 16'' series w/drainer