Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Blanco B441428 "Nouveau" Pull-Out Spray Kitchen Faucet

Item: B441428
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 6-5/8"
Construction Brass
Spout Height 5-1/2"
Spout Reach 10"
Faucet Hole Diameter 1-3/8"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant