Blanco B516224 "Precision" Undermount Single Bowl Kitchen Sink
| Item: | B516224 |
| Finish: | Stainless Steel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 19 |
| Length | 18" |
| Depth | 10" |
| Overall Size | 19'' x 18'' x 10'' |
| Bowl Length | 17" |
| Bowl Width | 16" |
| Bowl Depth | 10" |
| Minimum Cabinet Size | 21" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | 304 Stainless Steel |
| Gauge | 18 |
| Product Specifications |
| Installation Guide |
| Warranty |


