X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B515824 "Precision" Undermount Double Bowl Kitchen Sink

Item: B515824
Finish: Stainless Steel
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 33"
Width 18"
Depth 10"
Overall Size 33'' x 18'' x 10''
Bowl Length 17"
Bowl Width 16"
Bowl Depth 10"
Second Bowl Length 13"
Second Bowl Width 16"
Second Bowl Depth 10"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Features Sound Deadening Insulation