X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B515822 "Precision" Undermount Single Bowl Kitchen Sink

Item: B515822
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 25"
Width 18"
Depth 10"
Overall Size 25'' x 18'' x 10''
Bowl Length 23"
Bowl Width 16"
Bowl Depth 10"
Minimum Cabinet Size 27"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Features Sound Deadening Insulation