Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B440064 "Preforma" Single Bowl Kitchen Sink

Item: B440064
Finish: Anthracite
Online Availability: Available for immediate shipment
Select Finish:

List Price: $995.00

Price: $866.64 (Pricing is for Anthracite)

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 32"
Width 19-1/2"
Depth 10"
Overall Size 32'' x 19-1/2'' x 10''
Bowl Length 21-1/2"
Bowl Width 17-1/2"
Bowl Depth 10"
Second Bowl Length 8"
Second Bowl Width 17-1/2"
Second Bowl Depth 7-3/4"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Silgranit II
Installation Hardware Included Yes
Includes Stainless Steel Mesh Colander (222401)