Blanco B441225 "Performa" Undermount Double Bowl Kitchen Sink
| Item: | B441225 |
| Finish: | Biscotti |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 37-1/2" |
| Width | 20-1/2" |
| Depth | 10" |
| Overall Size | 37-1/2'' x 20-1/2'' x 10'' |
| Bowl Length | 19-1/2" |
| Bowl Width | 18-1/2" |
| Bowl Depth | 10" |
| Second Bowl Length | 15" |
| Second Bowl Width | 15-1/2" |
| Second Bowl Depth | 9" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Blanco Silgranit |
| Product Specifications |
| Installation Guide |
| Warranty |


