Blanco B440104 "Performa" Undermount Single Bowl Kitchen Sink
| Item: | B440104 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $892.78
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 32" |
| Width | 19" |
| Depth | 10" |
| Overall Size | 32'' x 19'' x 10'' |
| Bowl Length | 30" |
| Bowl Width | 17" |
| Bowl Depth | 10" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Features | • Sound Deadening Insulation |
| Product Specifications |
| Installation Guide |
| Warranty |


