X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B440107 "Performa" Undermount Single Bowl Kitchen Sink

Item: B440107
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 21-1/2"
Width 20-1/2"
Bowl Length 19-1/2"
Bowl Width 18-1/2"
Bowl Depth 10"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Features Sound Deadening Insulation