X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B440108 "Performa" Double Bowl Kitchen Sink

Item: B440108
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 17-1/5"
Width 21-1/8"
Bowl Length 15-1/2"
Bowl Width 9"
Bowl Depth 7"
Second Bowl Length 15-1/2"
Second Bowl Width 7"
Second Bowl Depth 7"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Features Sound Deadening Insulation