Blanco B440109 "Performa" Undermount Double Bowl Kitchen Sink

Item: B440109
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $805.68



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 33-1/8"
Width 17-1/2"
Depth 9"
Overall Size 33-1/8'' x 17-1/2'' x 9''
Bowl Length 15"
Bowl Width 15-1/2"
Bowl Depth 9"
Second Bowl Length 15"
Second Bowl Width 15-1/2"
Second Bowl Depth 9"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Features • Sound Deadening Insulation