Blanco B440110 "Performa" Undermount Double Bowl Kitchen Sink
| Item: | B440110 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $866.65
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 33-1/8" |
| Width | 20" |
| Depth | 10" |
| Overall Size | 33-1/8'' x 20'' x 10'' |
| Bowl Length | 15" |
| Bowl Width | 18" |
| Bowl Depth | 10" |
| Second Bowl Length | 15" |
| Second Bowl Width | 18" |
| Second Bowl Depth | 10" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Features | • Sound Deadening Insulation |
| Product Specifications |
| Installation Guide |
| Warranty |


