Blanco B440114 "Performa" Undermount Double Bowl Kitchen Sink
| Item: | B440114 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,023.43
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 31-5/8" |
| Width | 20-1/2" |
| Depth | 10" |
| Overall Size | 31-5/8'' x 20-1/2'' x 10'' |
| Bowl Length | 9" |
| Bowl Width | 15-1/2" |
| Bowl Depth | 7" |
| Second Bowl Length | 19-1/2" |
| Second Bowl Width | 18-1/2" |
| Second Bowl Depth | 10" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Features | • Sound Deadening Insulation |
| Product Specifications |
| Installation Guide |
| Warranty |


