X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B513427 "Precis" Single Bowl Kitchen Sink

Item: B513427
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 20-3/4"
Width 18"
Depth 7-1/2"
Overall Size 20-3/4'' x 18'' x 7-1/2
Bowl Length 19-2/3"
Bowl Width 15-3/4"
Bowl Depth 7-1/2"
Minimum Cabinet Size 24"
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Granite Composite
Sink Construction Stone / Composites
Installation Hardware Included Yes