X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B440186 "Diamond" Undermount Double Bowl Kitchen Sink

Item: B440186
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $599.00

Price: $521.73 (Pricing is for Biscuit)



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 32"
Width 19-1/4"
Depth 9-1/2"
Overall Size 32'' x 19-1/4'' x 9-1/2''
Bowl Length 14-1/2"
Bowl Width 17"
Bowl Depth 9-1/2"
Second Bowl Length 14-1/2"
Second Bowl Width 17"
Second Bowl Depth 9-1/2"
Corner Radius 5/8
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Blanco Silgranit