Back to Search Results
Ferguson.com Home
>
Sinks
>
Undermount Single Bowl Kitchen Sinks
> Blanco
>
B440184
Blanco B440184 "Diamond" Undermount Double Bowl Kitchen Sink
| Item: | B440184 |
| Finish: | Anthracite |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $521.73 (Pricing is for Anthracite)
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 32" |
| Width | 19-1/4" |
| Depth | 9-1/2" |
| Overall Size | 32'' x 19-1/4'' x 9-1/2'' |
| Bowl Length | 14-1/2" |
| Bowl Width | 17" |
| Bowl Depth | 9-1/2" |
| Second Bowl Length | 14-1/2" |
| Second Bowl Width | 17" |
| Second Bowl Depth | 9-1/2" |
| Corner Radius | 5/8 |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Blanco Silgranit |
| Product Specifications |
| Installation Guide |
| Warranty |


