X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B440205 "Silgranit" Undermount Bar Sink

Item: B440205
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 15"
Depth 8"
Overall Size 15'' x 15'' x 8''
Bowl Length 12"
Bowl Width 11-3/5"
Bowl Depth 8"
Corner Radius 5/8
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Granite Composite
Sink Construction Stone / Composites
Features Sink Installation Can Be Undermount or Self Rimming