X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B440164 "Wave Plus" Undermount Single Bowl Kitchen Sink

Item: B440164
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 19-11/16"
Width 20-15/32"
Depth 8"
Overall Size 19-11/16'' x 20-15/32'' x 8''
Bowl Length 17-23/32"
Bowl Width 18-1/2"
Bowl Depth 8"
Minimum Cabinet Size 24"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18