X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B440165 "Wave Plus" Undermount Single Bowl Kitchen Sink

Item: B440165
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $355.00

Price: $309.21



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 12-7/16"
Width 17-3/4"
Depth 6-3/4"
Overall Size 12-7/16'' x 17-3/4'' x 6-3/4''
Bowl Length 10-7/16"
Bowl Width 15-3/4"
Bowl Depth 6-3/4"
Minimum Cabinet Size 15"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18