X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B440166 "Wave Plus" Undermount Double Bowl Kitchen Sink

Item: B440166
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 20-7/8"
Width 31-1/2"
Bowl Length 15-3/4"
Bowl Width 10-7/16"
Bowl Depth 6-3/4"
Second Bowl Length 18-1/2"
Second Bowl Width 17-3/4"
Second Bowl Depth 10"
Minimum Cabinet Size 33"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18