X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B440168 "Wave Plus" Undermount Double Bowl Kitchen Sink

Item: B440168
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/2"
Width 20-7/8"
Depth 8"
Overall Size 31-1/2'' x 20-7/8'' x 8''
Bowl Length 10-7/16"
Bowl Width 15-3/4"
Bowl Depth 6-3/4"
Second Bowl Length 17-3/4"
Second Bowl Width 18-1/2"
Second Bowl Depth 8"
Minimum Cabinet Size 33"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18