Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Blanco B440171 "Wave Plus" Double Bowl Kitchen Sink

Item: B440171
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 22"
Width 33"
Bowl Length 18-1/2"
Bowl Width 17-3/4"
Bowl Depth 8"
Second Bowl Length 15-3/4"
Second Bowl Width 10-7/16"
Second Bowl Depth 6-3/4"
Minimum Cabinet Size 36"
Corner Radius 5/8
Number of Faucet Holes 1 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18