X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B440212 "Diamond" Single Bowl Kitchen Sink

Item: B440212
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $465.00

Price: $405.02 (Pricing is for Biscuit)



Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 10"
Overall Size 25'' x 22'' x 10''
Bowl Length 22"
Bowl Width 18-13/16"
Bowl Depth 10"
Minimum Cabinet Size 24"
Corner Radius 5/8
Number of Faucet Holes 1 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Blanco Silgranit
Features Sink Installation Can Be Undermount or Self Rimming