X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B440215 "Diamond" Double Bowl Kitchen Sink

Item: B440215
Finish: Anthracite
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 9-1/2"
Overall Size 33'' x 22'' x 9-1/2''
Bowl Length 16-1/2"
Bowl Width 18-19/32"
Bowl Depth 9-1/2"
Second Bowl Length 12-1/2"
Second Bowl Width 16-13/16"
Second Bowl Depth 8"
Minimum Cabinet Size 33"
Corner Radius 5/8
Number of Faucet Holes 1 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Granite Composite
Sink Construction Stone / Composites
Features Sink Installation Can Be Undermount or Self Rimming