Blanco B440221 "Diamond" Double Bowl Kitchen Sink

Item: B440221
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $487.76 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 9-1/2"
Overall Size 33'' x 22'' x 9-1/2''
Bowl Length 14-1/2"
Bowl Width 17"
Bowl Depth 9-1/2"
Second Bowl Length 14-1/2"
Second Bowl Width 17"
Second Bowl Depth 9-1/2"
Minimum Cabinet Size 33"
Corner Radius 5/8
Number of Faucet Holes 1 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Blanco Silgranit
Features • Sink Installation Can Be Undermount or Self Rimming
Faucet Hole Configuration A Single-Hole