X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B440224 "Supreme" Undermount Double Bowl Kitchen Sink

Item: B440224
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 32"
Width 20-7/8"
Depth 10"
Overall Size 32'' x 20-7/8'' x 10''
Bowl Length 14-3/16"
Bowl Width 18-1/2"
Bowl Depth 10"
Second Bowl Length 14-3/16"
Second Bowl Width 18-1/2"
Second Bowl Depth 10"
Minimum Cabinet Size 33"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18