Blanco B440228 "Diamond" Cutting Board or Colander
| Item: | B440228 |
| Finish: | Red Adler Wood |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $116.49
Details and Dimensions
| Width | 12-3/4" |
| Length | 18" |
| Construction | Red Alder Wood |
| Fits These Models | Fits the SILGRANIT II BLANCODIAMOND 1-3/4 Bowl. |
| Features | • Durable rubber feet for countertop use |
| Warranty |


