Blanco B440233 "Supreme" Undermount Double Bowl Kitchen Sink

Item: B440233
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $631.48



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-5/16"
Width 20-7/8"
Depth 8"
Overall Size 31-5/16'' x 20-7/8'' x 8''
Bowl Length 13-19/32"
Bowl Width 15-3/4"
Bowl Depth 7"
Second Bowl Length 14-3/16"
Second Bowl Width 18-1/2"
Second Bowl Depth 8"
Minimum Cabinet Size 33"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18