Blanco B440239 "Supreme" Double Bowl Kitchen Sink
| Item: | B440239 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $914.55
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 2 |
| Length | 33" |
| Width | 22" |
| Depth | 10" |
| Overall Size | 33'' x 22'' x 10'' |
| Bowl Length | 14-13/16" |
| Bowl Width | 18-1/2" |
| Bowl Depth | 10" |
| Second Bowl Length | 13-9/32" |
| Second Bowl Width | 15-3/4" |
| Second Bowl Depth | 8" |
| Minimum Cabinet Size | 36" |
| Corner Radius | 5/8 |
| Number of Faucet Holes | 2 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Product Specifications |
| Installation Guide |
| Warranty |


