Blanco B440247 "Supreme" Undermount Bar Sink
| Item: | B440247 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $260.43
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 15-9/16" |
| Width | 17-3/4" |
| Depth | 7" |
| Overall Size | 15-9/16'' x 17-3/4'' x 7'' |
| Bowl Length | 13-19/32" |
| Bowl Width | 15-3/4" |
| Bowl Depth | 7" |
| Minimum Cabinet Size | 18" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Product Specifications |
| Warranty |


