Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Blanco
>
B440286
Blanco B440286 "Magnum" Apron Front / Specialty Kitchen Sink
| Item: | B440286 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $3,044.15
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 18-1/2" |
| Width | 32" |
| Bowl Length | 16" |
| Bowl Width | 14" |
| Bowl Depth | 10-1/2" |
| Second Bowl Length | 16" |
| Second Bowl Width | 14" |
| Second Bowl Depth | 10-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Apron Front Thickness | 1-1/4" |
| Shown With | Harvest Faucet Model # (157-080) |
| Product Specifications |
| Installation Guide |
| Warranty |


