X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B440296 "Magnum" Apron Front / Specialty Kitchen Sink

Item: B440296
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 18-1/2"
Width 30"
Bowl Length 16"
Bowl Width 28"
Bowl Depth 12"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Apron Front Thickness 1-1/4"