Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Blanco
>
B440298
Blanco B440298 "Magnum" Undermount Single Bowl Kitchen Sink
| Item: | B440298 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $914.55
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 31-1/4" |
| Width | 18" |
| Depth | 8" |
| Overall Size | 31-1/4'' x 18'' x 8'' |
| Bowl Length | 28" |
| Bowl Width | 16" |
| Bowl Depth | 8" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Product Specifications |
| Installation Guide |
| Warranty |


