X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B441298 "Silgranit" Undermount Double Bowl Kitchen Sink

Item: B441298
Finish: Biscotti
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 33"
Width 18"
Depth 9-1/2"
Overall Size 33'' x 18'' x 9-1/2''
Bowl Length 17"
Bowl Width 18"
Bowl Depth 9-1/2"
Second Bowl Length 13"
Second Bowl Width 16"
Second Bowl Depth 9-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Granite Composite
Sink Construction Stone / Composites